Progress PP332609 "Victorian" Flush Mount Ceiling Light
| Item: | PP332609 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $133.92 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 7" |
| Width | 16" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 120 W |
| Glass Type | White Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Weight | 20 lbs |
| Product Specifications |


