X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP332520 "Pavillion" Up Light Pendant

Item: PP332520
Finish: Antique Bronze
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 29-1/2"
Width 22-1/8"
Overall Height 105"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Glass Type Etched Watermark
Shade Material Glass
Chain Length 72"
Wire Length 180"
Suitable Installation Dry
Voltage 120V
Weight 15 lbs