X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP331209 "Madison" Flush Mount Ceiling Light

Item: PP331209
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $126.30

Price: $75.78 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 8-1/4"
Width 15-3/4"
Diameter 15-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Etched
Shade Material Glass
Suitable Installation Dry
Weight 12 lbs