Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP331220 "Madison" Flush Mount Ceiling Light

Item: PP331220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 8-1/4"
Width 15-3/4"
Diameter 15-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Glass Type White Etched
Shade Material Glass
Suitable Installation Dry
Weight 12 lbs