Progress PP330309 "Etched Glass" 3 Bulb Bathroom Light
| Item: | PP330309 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $114.30
Details and Dimensions
| Height | 8-7/8" |
| Width | 18-3/4'' Width |
| Extension From Wall | 7-5/8" |
| Number of Bulbs | 3 |
| Bulb Type | A-19 |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Glass Type | Satin Opal |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 10 lbs |
| Energy Efficient | No |
| Product Specifications |


