Progress PP330209 "Etched Glass" 2 Bulb Bathroom Light

Item: PP330209
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $82.44



Details and Dimensions

Height 8-3/4"
Width 13-1/2'' Width
Extension From Wall 7-1/2"
Number of Bulbs 2
Bulb Type A-19
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Glass Type Satin Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 7 lbs
Energy Efficient No