X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP330109 "Etched Glass" 1 Bulb Wall Sconce

Item: PP330109
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $102.00

Price: $61.20



Details and Dimensions

Height 8-7/8"
Width 6"
Extension From Wall 7-5/8"
Backplate Dimension 5-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Lamp Type A19
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Satin Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs