X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP329915 "Broadway Lights" 4 or more Bulb Bathroom Light

Item: PP329915
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $61.20

Price: $36.72 (Pricing is for Chrome)



Details and Dimensions

Height 4-1/4"
Width 36"
Number of Bulbs 6
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 360 W
Mounting Options Up/Down Light
Suitable Installation Dry
Voltage 120V
Weight 7 lbs