Progress PP329409 "Pavillion" 3 Bulb Bathroom Light
| Item: | PP329409 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $124.56 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-7/8" |
| Width | 32-3/4" |
| Extension From Wall | 10-1/8" |
| Backplate Dimension | Width: 12" Height: 4-1/2" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Watermark |
| Shade Material | Glass |
| Voltage | 120V |
| Weight | 8 lbs |
| Product Specifications |


