Back to Search Results
Ferguson.com Home
>
Ceiling Lighting
>
Semi Flush Mount Ceiling Lighting
> Progress
>
PP329020EBWB
Progress PP329020EBWB "Wisten" Semi Flush Mount Ceiling Light
| Item: | PP329020EBWB |
| Finish: | Antique Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $120.15 (Pricing is for Antique Bronze)
Details and Dimensions
| Height | 7" |
| Width | 14" |
| Canopy Size | 10 |
| Number of Bulbs | 2 |
| Bulb Type | GU24 - CFL |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 13 W |
| Total Fixture Wattage | 26 W |
| Glass Type | Etched |
| Shade Material | Glass |
| Eco-Friendly | Energy Efficient |
| Suitable Installation | Damp |
| Voltage | 120V |
| Product Specifications |


