X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP328909 "Economy Fluted Glass" 3 Bulb Bathroom Light

Item: PP328909
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/2"
Width 16-1/8"
Extension From Wall 8-1/4"
Backplate Dimension Height: 6'' Width: 4-1/4''
Height From Center Of Wall Opening 2-1/2"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Clear Fluted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 6 lbs