X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP328815 "Fluted Glass" 2 Bulb Bathroom Light

Item: PP328815
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $64.05

Price: $38.43 (Pricing is for Chrome)



Details and Dimensions

Height 8-1/4"
Width 11-3/4"
Extension From Wall 8-1/8"
Backplate Dimension Height: 6'' Width: 4-1/4''
Height From Center Of Wall Opening 2-3/4"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Clear Fluted
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 5 lbs