Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bathroom Sink Faucets
> Progress
>
PP328809
Progress PP328809 "Fluted Glass" 2 Bulb Bathroom Light
| Item: | PP328809 |
| Finish: | Brushed Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $33.84 (Pricing is for Brushed Nickel)
Details and Dimensions
| Height | 8-1/4" |
| Width | 11-3/4" |
| Extension From Wall | 8-1/8" |
| Backplate Dimension | Height: 6'' Width: 4-1/4'' |
| Height From Center Of Wall Opening | 2-3/4" |
| Number of Bulbs | 2 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Clear Fluted |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


