X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP327020 "Pavillion" 2 Bulb Bathroom Light

Item: PP327020
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-7/8"
Width 20-5/8"
Extension From Wall 10-1/8"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Etched Watermark
Suitable Installation Dry
Voltage 120V
Weight 6 lbs
Energy Efficient No