Progress PP326933 "Avalon" 4 or more Bulb Bathroom Light
| Item: | PP326933 |
| Finish: | Cobblestone |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $143.10 (Pricing is for Cobblestone)
Details and Dimensions
| Height | 6-3/8" |
| Width | 36" |
| Extension From Wall | 8-3/4" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Swirled Alabaster |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 34 lbs |
| Product Specifications |


