Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP326909 "Avalon" 4 or more Bulb Bathroom Light

Item: PP326909
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

List Price: $286.65

Price: $171.99 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 6-3/8"
Width 36"
Extension From Wall 8-3/4"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Swirled Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 34 lbs