X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP326809 "Avalon" 3 Bulb Bathroom Light

Item: PP326809
Finish: Brushed Nickel
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $215.25

Price: $129.15 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 6-3/8"
Width 24-3/4"
Extension From Wall 8-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Swirled Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 26 lbs