Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP326709 "Avalon" 2 Bulb Bathroom Light

Item: PP326709
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 6-3/8"
Width 18"
Extension From Wall 8-3/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Swirled Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 17 lbs