Progress PP326609 "Avalon" 1 Bulb Wall Sconce

Item: PP326609
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $51.03 (Pricing is for Brushed Nickel)



Details and Dimensions

Height 12"
Width 7-3/4"
Extension From Wall 8-3/4"
Backplate Dimension 12'' x 5-1/2''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Swirled Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs