Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP326509 "Pavillion" 1 Bulb Wall Sconce

Item: PP326509
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $108.15

Price: $64.89 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 9-1/4"
Width 8-3/4"
Extension From Wall 10-1/8"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Watermark
Suitable Installation Dry
Voltage 120V
Weight 3 lbs