X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP326415 "Michael Graves" 3 Bulb Bathroom Light

Item: PP326415
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.




Details and Dimensions

Height 9-3/4"
Width 18'' Width
Extension From Wall 6-1/4"
Height From Center Of Wall Opening 6-1/2"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 11 lbs
Energy Efficient No