Progress PP326315 "Michael Graves" 2 Bulb Bathroom Light

Item: PP326315
Finish: Chrome
Online Availability: Discontinued
Select Finish:

Discontinued, please call.


Details and Dimensions

Height 9-3/4"
Width 12-1/2'' Width
Extension From Wall 6-1/4"
Height From Center Of Wall Opening 6-1/2"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 8 lbs
Energy Efficient No