X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP326215 "Michael Graves" 1 Bulb Wall Sconce

Item: PP326215
Finish: Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Height 9-3/4"
Width 4-3/4"
Extension From Wall 6-1/4"
Backplate Dimension 4-3/4'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs
Optional Night Light can be wired separately