Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP324215 "Michael Graves" 3 Bulb Bathroom Light

Item: PP324215
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8"
Width 20-1/8"
Extension From Wall 8-5/16"
Height From Center Of Wall Opening 5-5/8"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Weight 11 lbs