Progress PP324115 "Michael Graves" 2 Bulb Bathroom Light

Item: PP324115
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $126.72 (Pricing is for Chrome)



Details and Dimensions

Height 8"
Width 13-1/8"
Extension From Wall 6-7/8"
Height From Center Of Wall Opening 5-5/8"
Number of Bulbs 2
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Weight 8 lbs