Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP324015 "Michael Graves" 1 Bulb Wall Sconce

Item: PP324015
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 8-1/8"
Width 5-1/8"
Extension From Wall 6-1/2"
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched Opal
Suitable Installation Dry
Voltage 120V
Weight 4 lbs