Back to Search Results
Ferguson.com Home
>
Bathroom Lighting
>
Flush Mount Ceiling Lighting
> Progress
>
PP323877
Progress PP323877 "Eden" 3 Bulb Bathroom Light
| Item: | PP323877 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $230.49
Details and Dimensions
| Height | 8-1/4" |
| Width | 30-1/8" |
| Extension From Wall | 9-1/4" |
| Number of Bulbs | 3 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 300 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Amber Linen Textured |
| Shade Material | Glass |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 16 lbs |
| Energy Efficient | No |
| Product Specifications |


