Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP323680WB "Calven" 4 or more Bulb Bathroom Light

Item: PP323680WB
Finish: Forged Black
Online Availability: Available for immediate shipment
Select Finish:

Details and Dimensions

Height 6-1/2"
Width 34-3/8"
Extension From Wall 7-7/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 4
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 240 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Voltage 120V
Weight 15 lbs