X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP322630 "Glass Globe" Semi Flush Mount Ceiling Light

Item: PP322630
Finish: White
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 7-3/4"
Width 15"
Diameter 15"
Number of Bulbs 3
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Glass Type White
Shade Material Glass
Suitable Installation Dry
Weight 6 lbs