Progress PP322380WB "Calven" 3 Bulb Bathroom Light
| Item: | PP322380WB |
| Finish: | Forged Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $164.43 (Pricing is for Forged Black)
Details and Dimensions
| Height | 6" |
| Width | 25" |
| Extension From Wall | 7-7/8" |
| Height From Center Of Wall Opening | 3" |
| Number of Bulbs | 3 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 180 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched Opal |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 12 lbs |


