X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP322309WB "Calven" 3 Bulb Bathroom Light

Item: PP322309WB
Finish: Brushed Nickel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Height 6"
Width 25"
Extension From Wall 7-7/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 3
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 180 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 12 lbs