Progress PP321677 "Cantata" 1 Bulb Wall Sconce
| Item: | PP321677 |
| Finish: | Forged Bronze |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $56.88
Details and Dimensions
| Height | 12-7/8" |
| Width | 4-3/4" |
| Extension From Wall | 7-1/8" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 100 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Seeded Topaz |
| Suitable Installation | Dry |
| Voltage | 120V |
| Weight | 4 lbs |
| Product Specifications |


