Progress PP321330 "White Acrylic Globes" Outdoor Ceiling Mounted Light
| Item: | PP321330 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $23.58
Details and Dimensions
| Height | 8" |
| Width | 6" |
| Number of Bulbs | 1 |
| Bulb Type | Medium |
| Bulb(s) Included | No |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Glass Type | White Acrylic |
| Voltage | 120V |
| Product Specifications |


