X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP321009WB "Calven" 2 Bulb Bathroom Light

Item: PP321009WB
Finish: Brushed Nickel
Online Availability: Please call for availability.
Select Finish:


Details and Dimensions

Height 6"
Width 18"
Extension From Wall 7-7/8"
Height From Center Of Wall Opening 3"
Number of Bulbs 2
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 120 W
Mounting Options Up/Down Light
Glass Type Etched Opal
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 9 lbs