Progress PP320980WB "Calven" 1 Bulb Wall Sconce
| Item: | PP320980WB |
| Finish: | Forged Black |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $96.66 (Pricing is for Forged Black)
Details and Dimensions
| Height | 11-1/2" |
| Width | 6-3/8" |
| Extension From Wall | 7-5/8" |
| Number of Bulbs | 1 |
| Bulb Type | Halogen |
| Bulb(s) Included | Yes |
| Max. Wattage Per Bulb | 60 W |
| Total Fixture Wattage | 60 W |
| Lighting Direction | Up Light |
| Mounting Options | Up Light |
| Glass Type | Etched Opal |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 5 lbs |
| Product Specifications |


