X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP320909WB "Calven" 1 Bulb Wall Sconce

Item: PP320909WB
Finish: Brushed Nickel
Online Availability: Please call for availability.


Details and Dimensions

Height 11-1/2"
Width 6-3/8"
Extension From Wall 7-5/8"
Number of Bulbs 1
Bulb Type Halogen
Bulb(s) Included Yes
Max. Wattage Per Bulb 60 W
Total Fixture Wattage 60 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Etched Opal
Suitable Installation Damp
Voltage 120V
Weight 5 lbs