Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP320742 "Savannah" 4 or more Bulb Bathroom Light

Item: PP320742
Finish: Seabrook
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Height 9-1/8"
Width 34-1/4'' Width
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Antique Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 18 lbs
Energy Efficient No