X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP320786 "Savannah" 4 or more Bulb Bathroom Light

Item: PP320786
Finish: Burnished Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $458.40

Price: $275.04 (Pricing is for Burnished Chestnut)




Details and Dimensions

Height 9-1/8"
Width 34-1/4'' Width
Extension From Wall 9"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Antique Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 18 lbs
Energy Efficient No