X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP320642 "Savannah" 3 Bulb Bathroom Light

Item: PP320642
Finish: Seabrook
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-1/8"
Width 25-1/4'' Width
Extension From Wall 9"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Antique Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 14 lbs
Energy Efficient No