X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP320542 "Savannah" 2 Bulb Bathroom Light

Item: PP320542
Finish: Seabrook
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 9-1/8"
Width 16-1/4'' Width
Extension From Wall 9"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Mounting Options Up/Down Light
Glass Type Antique Alabaster
Shade Material Glass
Suitable Installation Dry
Voltage 120V
Weight 9 lbs
Energy Efficient No