X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP320486 "Savannah" 1 Bulb Wall Sconce

Item: PP320486
Finish: Burnished Chestnut
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $110.85

Price: $71.82 (Pricing is for Burnished Chestnut)



Details and Dimensions

Height 9-1/4"
Width 8-3/4"
Extension From Wall 9-1/4"
Backplate Dimension 6'' dia.
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up Light
Mounting Options Up Light
Glass Type Antique Alabaster
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 4 lbs