Progress PP319315 "Trinity" 4 or more Bulb Bathroom Light
| Item: | PP319315 |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $114.66 (Pricing is for Polished Chrome)
Details and Dimensions
| Height | 8-1/8" |
| Width | 33-1/4" |
| Extension From Wall | 7-3/8" |
| Height From Center Of Wall Opening | 5-3/4" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 20 lbs |
| Energy Efficient | No |


