Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Handle Tub & Shower Faucets
> Progress
>
PP319310
Progress PP319310 "Trinity" 4 or more Bulb Bathroom Light
| Item: | PP319310 |
| Finish: | Polished Brass |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $108.18 (Pricing is for Polished Brass)
Details and Dimensions
| Height | 8-1/8" |
| Width | 33-1/4" |
| Extension From Wall | 7-3/8" |
| Height From Center Of Wall Opening | 5-3/4" |
| Number of Bulbs | 4 |
| Bulb Type | Medium |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 400 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Etched |
| Shade Material | Glass |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 20 lbs |
| Energy Efficient | No |


