X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP319320 "Trinity" 4 or more Bulb Bathroom Light

Item: PP319320
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 8-1/8"
Width 33-1/4"
Extension From Wall 7-3/8"
Height From Center Of Wall Opening 5-3/4"
Number of Bulbs 4
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 400 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 20 lbs
Energy Efficient No