X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP319220 "Trinity" 3 Bulb Bathroom Light

Item: PP319220
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Select Finish:

List Price: $159.45

Price: $95.67 (Pricing is for Antique Bronze)



Details and Dimensions

Height 8-1/8"
Width 24"
Extension From Wall 7-3/8"
Height From Center Of Wall Opening 5-3/4"
Number of Bulbs 3
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 300 W
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 11 lbs
Energy Efficient No