X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP319120 "Trinity" 2 Bulb Bathroom Light

Item: PP319120
Finish: Antique Bronze
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $127.35

Price: $76.41 (Pricing is for Antique Bronze)




Details and Dimensions

Height 8-1/8"
Width 17-1/4"
Extension From Wall 7-3/8"
Height From Center Of Wall Opening 5-3/4"
Number of Bulbs 2
Bulb Type Medium
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 200 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Voltage 120V
Weight 11 lbs
Energy Efficient No