X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Progress PP319009 "Trinity" 1 Bulb Wall Sconce

Item: PP319009
Finish: Brushed Nickel
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Height 7-1/2"
Width 6-1/2"
Extension From Wall 9"
Backplate Dimension 7-1/2'' x 4-3/4''
Number of Bulbs 1
Bulb Type Medium
Bulb(s) Included No
Max. Wattage Per Bulb 100 W
Total Fixture Wattage 100 W
Lighting Direction Up / Down Light
Mounting Options Up/Down Light
Glass Type Etched
Shade Material Glass
Suitable Installation Damp
Weight 7 lbs