Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Progress PP318809EBWB "Bedford" 3 Bulb Bathroom Light

Item: PP318809EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

List Price: $267.30

Price: $160.38 (Pricing is for Brushed Nickel)

Details and Dimensions

Height 8-5/8"
Width 17"
Extension From Wall 9-3/8"
Number of Bulbs 3
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 39 W
Mounting Options Up/Down Light
Glass Type Etched Alabaster
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Damp
Voltage 120V
Weight 3 lbs
Energy Efficient Yes
Energy Star Yes