Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Progress PP318709EBWB "Bedford" 2 Bulb Bathroom Light

Item: PP318709EBWB
Finish: Brushed Nickel
Online Availability: Available for immediate shipment

Details and Dimensions

Height 9"
Width 14-5/8"
Extension From Wall 6-1/2"
Number of Bulbs 2
Bulb Type CFL
Max. Wattage Per Bulb 13 W
Total Fixture Wattage 26 W
Mounting Options Up/Down Light
Glass Type Etched Alabaster
Shade Material Glass
Eco-Friendly Energy Efficient
Energy Star
Suitable Installation Damp
Voltage 120V
Weight 2 lbs
Energy Efficient Yes
Energy Star Yes