Progress PP3185108 "Nocera" 2 Bulb Bathroom Light
| Item: | PP3185108 |
| Finish: | Oil Rubbed Bronze |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $92.70
Details and Dimensions
| Height | 10" |
| Width | 15" |
| Extension From Wall | 8" |
| Height From Center Of Wall Opening | 5-1/2" |
| Number of Bulbs | 2 |
| Bulb Type | Medium Base |
| Max. Wattage Per Bulb | 100 W |
| Total Fixture Wattage | 200 W |
| Lighting Direction | Up / Down Light |
| Mounting Options | Up/Down Light |
| Glass Type | Pebbled Topaz |
| Suitable Installation | Damp |
| Voltage | 120V |
| Weight | 6 lbs |
| Energy Efficient | No |
| Product Specifications |


